Motion

Fuses

Motion carries a vast selection of fuses, filtered by series, volt rating, ampere rating, mounting type, fuse class, fuse type, and overall length. A fuse is a small but critical component of any electrical system, appliance, or device. It is made up of a metal wire or strip that runs through the center and melts whenever an excessive number of current passes through it. Fuses are crucial safety components for electrical appliances and systems. They've been used throughout history, all the way back to the earliest days of electrical invention, and they're so important for preventing dangerous accidents, fires, and other problems by cutting the current in a circuit when the level of electrical power passing through the system grows too large. Fuses can prevent against many common electrical issues like short circuits, overloads, and device failure, protecting the device itself and the user.

Filter

3,034 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 3034

Compare Up to 3 ItemsCompare Items (0/3)