Motion
ATDR10
Amp-trap 2000® Fuse - 10 A, 600V AC, 300V DC, Time Delay / Current Limiting, Ferrule Mount Type, CC Class
Mi Item #02589517
MFR #ATDR10
Price$56.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap 2000® Fuse - 10 A, 600V AC, 300V DC, Time Delay / Current Limiting, Ferrule Mount Type, CC Class
Mi Item #02589517
MFR #ATDR10

Mfr description
ATDR10 FUSE
  • Time delay for motor starting inrush currents without nuisance opening
  • Highly current-limiting for low peak let-thru current
  • Improved cycling ability for frequent motor starts/stops without nuisance fuse opening
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.59/each

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • 2D Drawings
  • Additional Details
    Amp-Trap 2000® ATDR small dimension fuses can provide IEC Type 2 no-damage protection to your facility’s increasingly sensitive branch circuit components and small motors, minimizing the risk of fault related damage. ATDR Class CC fuses deliver the best time delay characteristics in their class with excellent cycling ability for small motor loads.
  • Ampere Rating
    10 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.4
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    CC
  • Fuse Type
    Time Delay / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    ATDR
  • UL Approvals
    Standard 248-4
  • Volt Rating
    600V AC, 300V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)