Motion
ET0416
Cored Bar Stock - ET Series, 0.5000 in Bore Diameter, 2.0000 in Outside Diameter, 6.5000 in Overall Length, SAE 841 Bronze Material
Mi Item #00004125
MFR #ET0416
Price$325.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar Stock - ET Series, 0.5000 in Bore Diameter, 2.0000 in Outside Diameter, 6.5000 in Overall Length, SAE 841 Bronze Material
Mi Item #00004125
MFR #ET0416

Mfr description
ET 416 SINT BRZ BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.73/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • ISO Grade
    SAE 841
  • Length
    6.5000 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter
    2.0000 in
  • Overall Length
    6.5000 in

Details

  • Branding
    Bunting
  • Groove Plug Type
    None
  • Group & Class
    SAE 841
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ET0416
  • Manufacturer Upc Number
    717905086878
  • Material
    SAE 841 Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 ºF
  • Product Types
    Bronze Cored Bar Stock
  • Series
    ET
  • Standards Met
    ASTM B438 Grade 1 Type II CT-0010-R CT-1000-K26 MIL-B-5687C Type I Comp. A MIL-B-5687D Type I Grade 1 MIL-C-50709 Grade 1 Type II Meets USDA H-1 RoHS
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905086878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)