Specifications
Dimensions
- Length6-1/2 in
- Maximum P Value2000
- Maximum PV Value50000
- Outside Diameter2-3/4 in
- Overall Length6-1/2 in
Details
- MaterialPowdered Metal
- Max V Value1200
- Operating Temperature Range10 to 220 °F
- UPC_NO717905087011
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)