Motion
ET1032
Cored Bar Stock - ET Series, 1.2500 in Bore Diameter, 4.0000 in Outside Diameter, 6.5000 in Overall Length, SAE 841 Bronze Material
MI ITEM #00004152
MFR #ET1032
Price$1,230.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar Stock - ET Series, 1.2500 in Bore Diameter, 4.0000 in Outside Diameter, 6.5000 in Overall Length, SAE 841 Bronze Material
MI ITEM #00004152
MFR #ET1032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,230.34/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • ISO Grade
    SAE 841
  • Length
    6.5000 in
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Outside Diameter
    4.0000 in
  • Overall Length
    6.5000 in

Details

  • Branding
    Bunting
  • Groove Plug Type
    Oil-Filled Grooves
  • Group & Class
    SAE 841
  • Material
    SAE 841 Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    10 to 220 ºF °F
  • Product Types
    Bronze Cored Bar Stock
  • Series
    ET
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905087226

Overview

Mfr description
ET 1032 SINT BRZ BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text