Motion
ET1436
Cored Bar Stock - ET Series, 1.7500 in Bore Diameter, 4.5000 in Outside Diameter, 6.5000 in Overall Length, SAE 841 Bronze Material
MI ITEM #00004161
MFR #ET1436
Price$1,072.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar Stock - ET Series, 1.7500 in Bore Diameter, 4.5000 in Outside Diameter, 6.5000 in Overall Length, SAE 841 Bronze Material
MI ITEM #00004161
MFR #ET1436

Mfr description
ET 1436 SINT BRZ BAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.66/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • ISO Grade
    SAE 841
  • Length
    6.5000 in
  • Maximum P Value
    13.79 MPa
  • Maximum PV Value
    1.75 MPa, 50000 psi
  • Outside Diameter
    4.5000 in
  • Overall Length
    6.5000 in

Details

  • Branding
    Bunting
  • Group & Class
    SAE 841
  • Material
    SAE 841 Bronze
  • Max V Value
    1200 sfpm, 365.76
  • Operating Temperature Range
    10 to 220 ºF °F
  • Product Types
    Bronze Cored Bar Stock
  • Series
    ET
  • Standards Met
    SAE 841
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905087394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)