Motion
SSC 1500
Cored Bar - Powdered Metal SAE 863 Material, 3/4 in Bore Diameter, 1-9/16 in Outside Diameter, 5 in Overall Length
Mi Item #00004241
MFR #SSC 1500
Price$189.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Powdered Metal SAE 863 Material, 3/4 in Bore Diameter, 1-9/16 in Outside Diameter, 5 in Overall Length
Mi Item #00004241
MFR #SSC 1500

Mfr description
SSC 1500 SUPER CORED BAR STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.04/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Maximum P Value
    4000
  • Maximum PV Value
    35000
  • Outside Diameter
    1-9/16 in
  • Overall Length
    5 in

Details

  • Groove Plug Type
    Oil-Filled Grooves
  • Manufacturer Upc Number
    717905123092
  • Material
    Powdered Metal SAE 863
  • Material Specification
    SAE 863
  • Max V Value
    225
  • Operating Temperature Range
    10 to 220 °F
  • Standards Met
    ASTM B439 Grade 4, MIL-B-5687C Type II Comp. B, MIL-B-5687D Type II Grade 4, USDA H-1
  • UPC_NO
    717905123092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)