Motion
FCCS-1500

SYMMCO INC
FCCS-1500

Cored Bar - Sintered Iron-Copper Material, 3/4 in Bore Diameter, 1-9/16 in Outside Diameter, 5 in Overall Length
Mi Item #00004242
MFR #FCCS-1500
Price$59.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
FCCS-1500

Cored Bar - Sintered Iron-Copper Material, 3/4 in Bore Diameter, 1-9/16 in Outside Diameter, 5 in Overall Length
Mi Item #00004242
MFR #FCCS-1500

Mfr description
FCCS-1500 SINT.IRON-COPPER CORE BAR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.15/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter
    1-9/16 in
  • Overall Length
    5 in

Details

  • Harmonization Code
    732690
  • Material
    Sintered Iron-Copper
  • Material Specification
    FC-2000-K30, SAE 863
  • Series
    FCCS
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260102160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)