Motion
FCCS-2600

SYMMCO INC
FCCS-2600

Cored Bar - Sintered Iron-Copper Material, 2 in Bore Diameter, 2-5/8 in Outside Diameter, 5 in Overall Length
MI ITEM #00004260
MFR #FCCS-2600
Price$98.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
FCCS-2600

Cored Bar - Sintered Iron-Copper Material, 2 in Bore Diameter, 2-5/8 in Outside Diameter, 5 in Overall Length
MI ITEM #00004260
MFR #FCCS-2600

Mfr description
FCCS-2600 SINT.IRON-COPPER CORE BAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.87/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter
    2-5/8 in
  • Overall Length
    5 in

Details

  • Harmonization Code
    732690
  • Material
    Sintered Iron-Copper
  • Material Specification
    FC-2000-K30, SAE 863
  • Series
    FCCS
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260102177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)