Specifications
Dimensions
- Bore Diameter1-1/4 in
- ISO Grade9001:2008 & 14001:2004
- Outside Diameter2-7/8 in
- Overall Length5 in
Details
- Harmonization Code732690
- MaterialSintered Iron-Copper
- Material SpecificationFC-2000-K30, SAE 863
- SeriesFCCS
- Standards MetRoHS, REACH, DRC Conflice Free
- UPC_NO781260102214
Overview
Mfr description
FCCS-2803 SINT.IRON-COPPER CORE BAR