Motion
FCCS-3301

SYMMCO INC
FCCS-3301

Cored Bar - Sintered Iron-Copper Material, 2-1/2 in Bore Diameter, 3-3/8 in Outside Diameter, 5 in Overall Length
Mi Item #00004271
MFR #FCCS-3301
Price$156.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
FCCS-3301

Cored Bar - Sintered Iron-Copper Material, 2-1/2 in Bore Diameter, 3-3/8 in Outside Diameter, 5 in Overall Length
Mi Item #00004271
MFR #FCCS-3301

Mfr description
FCCS-3301 SINT.IRON-COPPER CORE BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.57/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter
    3-3/8 in
  • Overall Length
    5 in

Details

  • Harmonization Code
    732690
  • Material
    Sintered Iron-Copper
  • Material Specification
    FC-2000-K30, SAE 863
  • Series
    FCCS
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260102245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)