Specifications
Dimensions
- Bore Diameter2-1/2 in
- ISO Grade9001:2008 & 14001:2004
- Outside Diameter4-1/8 in
- Overall Length5 in
Details
- Harmonization Code732690
- MaterialSintered Iron-Copper
- Material SpecificationFC-2000-K30, SAE 863
- SeriesFCCS
- Standards MetRoHS, REACH, DRC Conflice Free
- UPC_NO781260102252
Overview
Mfr description
FCCS-4102 SINT.IRON-COPPER CORE BAR