Motion
SSC 4802
Cored Bar - Powdered Metal SAE 863 Material, 3 in Bore Diameter, 4-7/8 in Outside Diameter, 5 in Overall Length
MI ITEM #00004280
MFR #SSC 4802
Your Price$286.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Powdered Metal SAE 863 Material, 3 in Bore Diameter, 4-7/8 in Outside Diameter, 5 in Overall Length
MI ITEM #00004280
MFR #SSC 4802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$286.53/each(List $395.41)

Overview

Mfr description
SSC 4802 SUPER CORED BAR STOCK

Specifications

  • Material
    Powdered Metal SAE 863
  • Bore Diameter
    3 in
  • Outside Diameter
    4-7/8 in
  • Overall Length
    5 in
  • Material Specification
    SAE 863
  • Operating Temperature Range
    10 to 220 °F
  • Maximum P Value
    4000
  • Maximum PV Value
    35000
  • Max V Value
    225
  • Groove Plug Type
    Oil-Filled Grooves
  • Standards Met
    ASTM B439 Grade 4, MIL-B-5687C Type II Comp. B, MIL-B-5687D Type II Grade 4, USDA H-1
  • Manufacturer Upc Number
    717905179266
  • UPC_NO
    717905179266

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought