Motion
SSS 300
Solid Bar Stock - SAE 863 Series, 3/8 in OD, 2-1/2 in Overall Length, Powdered Metal Material
MI ITEM #00004287
MFR #SSS 300
Price$22.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - SAE 863 Series, 3/8 in OD, 2-1/2 in Overall Length, Powdered Metal Material
MI ITEM #00004287
MFR #SSS 300

Mfr description
SSS 300 SUPER SOLID BAR STOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.39/each

Specifications

Dimensions

  • Maximum P Value
    4000
  • Maximum PV Value
    35000
  • Outside Diameter
    3/8 in
  • Overall Length
    2-1/2 in

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSS 300
  • Manufacturer Upc Number
    717905123474
  • Material
    Powdered Metal
  • Material Specification
    SAE 863
  • Max V Value
    225
  • Operating Temperature Range
    10 to 220 °F
  • Product Types
    Solid Round Bar
  • Series
    SAE 863
  • Standards Met
    SAE 863
  • UPC_NO
    717905123474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)