Motion
FCSS-1000

SYMMCO INC
FCSS-1000

Solid Bar Stock - FCSS Series, Sintered Iron-Copper Material, 1 in OD, 5 in Overall Length
Mi Item #00004298
MFR #FCSS-1000
Price$37.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
FCSS-1000

Solid Bar Stock - FCSS Series, Sintered Iron-Copper Material, 1 in OD, 5 in Overall Length
Mi Item #00004298
MFR #FCSS-1000

Mfr description
FCSS-1000 SOLID BAR STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.64/each

Specifications

Dimensions

  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter
    1 in
  • Overall Length
    5 in

Details

  • Harmonization Code
    732690
  • Material
    Sintered Iron-Copper
  • Material Specification
    FC-2000-K30, SAE863
  • Series
    FCSS
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260102009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)