Motion
SSS 2000
Solid Bar Stock - SAE 863 Series, 2-1/16 in OD, 5 in Overall Length, Powdered Metal Material
Mi Item #00004308
MFR #SSS 2000
Price$106.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - SAE 863 Series, 2-1/16 in OD, 5 in Overall Length, Powdered Metal Material
Mi Item #00004308
MFR #SSS 2000

Mfr description
SSS 2000 SUPER SOLID BAR STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.16/each

Specifications

Dimensions

  • Maximum P Value
    4000
  • Maximum PV Value
    35000
  • Outside Diameter
    2-1/16 in
  • Overall Length
    5 in

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSS 2000
  • Manufacturer Upc Number
    717905123450
  • Material
    Powdered Metal
  • Material Specification
    SAE 863
  • Max V Value
    225
  • Operating Temperature Range
    10 to 220 °F
  • Product Types
    Solid Round Bar
  • Series
    SAE 863
  • Standards Met
    SAE 863
  • UPC_NO
    717905123450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)