Specifications
Dimensions
- Inner Diameter0.625 in
- ISO Grade1901-01-10 10:35:00
- Length6.5 in
- Outer Diameter1 in
- Outside Diameter1 in
- Overall Length6.5 in
- Width1 in
Details
- BrandingISOSTATIC
- DescriptionCC-1001 5/8 X 1 X 6-1/2in Pwdr Mtl Bronze Cored Bar Stock
- Freight Class55
- Group & ClassCored Bar Stock
- Inside Diameter ToleranceUndersized - to finish to
- Length ToleranceOversized - to finish to
- Load at Speed50000
- Manufacturer Catalog NumberCC1001
- Manufacturer Upc Number00846802010751
- MaterialPowdered Metal Bronze
- Material SpecificationSAE 841
- Max V Value1200
- Maximum Load Capacity2000 lb
- Operating Temperature Range+10°F to 220 °F
- Outside Diameter ToleranceOversized - to finish to
- Product TypesRaw Materials
- RoHs ComplianceY
- Type Of BearingRound
- UPC_NO00846802010751
Overview
Mfr description
CC-1001 5/8 X 1 X 6-1/2IN P/M