Motion
ET0824
Plain Sleeve Bearing - 3 in OD, 6-1/2 in Overall Length, Powdered Metal SAE 841 Material
Mi Item #00009426
MFR #ET0824
Price$326.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 3 in OD, 6-1/2 in Overall Length, Powdered Metal SAE 841 Material
Mi Item #00009426
MFR #ET0824

Mfr description
ET 824 SINT BRZ BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.27/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Outside Diameter
    3 in
  • Overall Length
    6-1/2 in
  • Weight
    10.62 lbs

Details

  • Material
    Powdered Metal SAE 841
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    +10 to +220 °F
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • UPC_NO
    717905087127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)