Motion
CC-2004
CC-2004 1-1/2 X 2 X 6-1/2in Pwdr Mtl Bronze Cored Bar Stock
Mi Item #00009473
MFR #CC-2004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CC-2004 1-1/2 X 2 X 6-1/2in Pwdr Mtl Bronze Cored Bar Stock
Mi Item #00009473
MFR #CC-2004

Mfr description
CC-2004 1-1/2 X 2 X 6-1/2IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1.5 in
  • ISO Grade
    1901-01-10 10:35:00
  • Length
    6.5
  • Outer Diameter
    2 in
  • Outside Diameter
    2 in
  • Overall Length
    6.5
  • Width
    2 in

Details

  • Branding
    ISOSTATIC
  • Description
    CC-2004 1-1/2 X 2 X 6-1/2in Pwdr Mtl Bronze Cored Bar Stock
  • Freight Class
    55
  • Group & Class
    Cored Bar Stock
  • Inside Diameter Tolerance
    Undersized - to finish to
  • Length Tolerance
    Oversized - to finish to
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    CC2004
  • Manufacturer Upc Number
    00846802011123
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Maximum Load Capacity
    2000 lb
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    Oversized - to finish to
  • Product Types
    Raw Materials
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802011123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)