Motion
SCS-1222-6

SYMMCO INC
SCS-1222-6

Cored Bar Stock - SCS Series, 1.5000 in Bore Diameter, 2.7500 in Outside Diameter, 6.5000 in Overall Length, SAE 841 Bronze Material
Mi Item #00009492
MFR #SCS-1222-6
Price$819.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SCS-1222-6

Cored Bar Stock - SCS Series, 1.5000 in Bore Diameter, 2.7500 in Outside Diameter, 6.5000 in Overall Length, SAE 841 Bronze Material
Mi Item #00009492
MFR #SCS-1222-6

Mfr description
SCS-1222-6 SINTERED BRZ CORED BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.22/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • ISO Grade
    SAE 841
  • Length
    6.5000 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    6.5000 in

Details

  • Branding
    Symmco
  • Group & Class
    SAE 841
  • Harmonization Code
    740729
  • Manufacturer Catalog Number
    SCS-1222-6
  • Material
    SAE 841 Bronze
  • Material Specification
    CT-1000-K26, SAE 841
  • Product Types
    Bronze Cored Bar Stock
  • Series
    SCS
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    781260010731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)