Motion
SCS-1422-6

SYMMCO INC
SCS-1422-6

Cored Bar - Sintered Bronze Oil-Impregnated Material, 1-3/4 in Bore Diameter, 2-3/4 in Outside Diameter, 6-1/2 in Overall Length
Mi Item #00009527
MFR #SCS-1422-6
Price$440.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SCS-1422-6

Cored Bar - Sintered Bronze Oil-Impregnated Material, 1-3/4 in Bore Diameter, 2-3/4 in Outside Diameter, 6-1/2 in Overall Length
Mi Item #00009527
MFR #SCS-1422-6

Mfr description
SCS-1422-6 SINTERED BRZ CORED BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.46/each

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter
    2-3/4 in
  • Overall Length
    6-1/2 in

Details

  • Harmonization Code
    740729
  • Material
    Sintered Bronze Oil-Impregnated
  • Material Specification
    CT-1000-K26, SAE 841
  • Series
    SCS
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260010809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)