Specifications
Dimensions
- Bore Diameter4 in
- Inner Diameter4 in
- ISO Grade1901-01-10 10:35:00
- Length6.5
- Outer Diameter5.5 in
- Outside Diameter5.5 in
- Overall Length6-1/2 in
- Width5.5 in
Details
- BrandingISOSTATIC
- DescriptionCC-5501 4 X 5-1/2 X 6-1/2in Pwdr Mtl Bronze Cored Bar Stock
- Freight Class55
- Group & ClassCored Bar Stock
- Inside Diameter ToleranceUndersized - to finish to
- Length ToleranceOversized - to finish to
- Load at Speed50000
- Manufacturer Catalog NumberCC5501
- Manufacturer Upc Number00846802011628
- MaterialPowdered Metal Bronze
- Material SpecificationSAE 841
- Max V Value1200
- Maximum Load Capacity2000 lb
- Operating Temperature Range+10°F to 220 °F
- Outside Diameter ToleranceOversized - to finish to
- Product TypesRaw Materials
- RoHs ComplianceY
- Type Of BearingRound
- UPC_NO00846802011628
Overview
Mfr description
CC-5501 4 X 5-1/2 X 6-1/2IN P/M