Motion
SB6
Solid Bar Stock - 3/8 in OD, 3 in Overall Length, Oil-Impregnated Sintered Bronze Material
MI ITEM #00009741
MFR #SB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 3/8 in OD, 3 in Overall Length, Oil-Impregnated Sintered Bronze Material
MI ITEM #00009741
MFR #SB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Outside Diameter
    3/8 in
  • Overall Length
    3 in
  • Weight
    0.14 lbs

Details

  • Material
    Oil-Impregnated Sintered Bronze
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    Maximum of +250 °F
  • Standards Met
    ASTM B438-73 Grade 1, MIL-B-5687C Type I Comp. A, SAE 20-30, Type 2
  • UPC_NO
    781711357163

Overview

Mfr description
SB 6 SINT BRZ BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text