Motion
ES0008
Solid Bar Stock - SAE 841 Series, 1 in OD, 6-1/2 in Overall Length, Powdered Metal Material
MI ITEM #00009773
MFR #ES0008
Price$67.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - SAE 841 Series, 1 in OD, 6-1/2 in Overall Length, Powdered Metal Material
MI ITEM #00009773
MFR #ES0008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.88/each

Specifications

Dimensions

  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter
    1 in
  • Overall Length
    6-1/2 in
  • Weight
    1.37 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ES0008
  • Manufacturer Upc Number
    717905078798
  • Material
    Powdered Metal
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 ºF °F
  • Product Types
    Solid Round Bar
  • Series
    SAE 841
  • Standards Met
    SAE 841
  • UPC_NO
    717905078798

Overview

Mfr description
ES 8 SINT BRZ BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text