Motion
SB28
Bearing, Solid Bar, Oil Impregnated, Sintered Bronze
Mi Item #00009807
MFR #SB28
Price$613.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Solid Bar, Oil Impregnated, Sintered Bronze
Mi Item #00009807
MFR #SB28

Mfr description
SB 28 SINT BRZ BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.58/each

Specifications

Dimensions

  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Outside Diameter
    1-3/4 in
  • Overall Length
    6-1/2 in
  • Weight
    4.22 lbs

Details

  • Material
    Oil-Impregnated Sintered Bronze
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    Maximum of +250 °F
  • Standards Met
    ASTM B438-73 Grade 1, MIL-B-5687C Type I Comp. A, SAE 20-30, Type 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)