Motion
ES0040
Solid Bar Stock - SAE 841 Series, 5 in OD, 6-1/2 in Overall Length, Powdered Metal Material
Mi Item #00009863
MFR #ES0040
Price$1,594.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - SAE 841 Series, 5 in OD, 6-1/2 in Overall Length, Powdered Metal Material
Mi Item #00009863
MFR #ES0040

Mfr description
ES 40 SINT BRZ BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,594.30/each

Specifications

Dimensions

  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter
    5 in
  • Overall Length
    6-1/2 in
  • Weight
    31.10 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ES0040
  • Manufacturer Upc Number
    717905078958
  • Material
    Powdered Metal
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 ºF °F
  • Product Types
    Solid Round Bar
  • Series
    SAE 841
  • Standards Met
    SAE 841
  • UPC_NO
    717905078958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)