Motion
BB-7000
BB-7000 SOLID X 7 X 6-1/2in Pwdr Mtl Bronze Solid Bar Stock
Mi Item #00009882
MFR #BB-7000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BB-7000 SOLID X 7 X 6-1/2in Pwdr Mtl Bronze Solid Bar Stock
Mi Item #00009882
MFR #BB-7000

Mfr description
BB-7000 SOLID X 7 X 6-1/2IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    1901-01-10 10:35:00
  • Length
    6.5
  • Outer Diameter
    7 in
  • Outside Diameter
    7 in
  • Overall Length
    6.5 in

Details

  • Branding
    ISOSTATIC
  • Description
    BB-7000 SOLID X 7 X 6-1/2in Pwdr Mtl Bronze Solid Bar Stock
  • Freight Class
    55
  • Group & Class
    Solid Bar Stock
  • Length Tolerance
    Oversized - to finish to
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    BB7000
  • Manufacturer Upc Number
    00846802011970
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Maximum Load Capacity
    2000 lb
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    Oversized - to finish to
  • Product Types
    Raw Materials
  • RoHs Compliance
    Y
  • Type Of Bearing
    Solid
  • UPC_NO
    00846802011970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)