Motion
B932C004016
Cored Bar - Cast Bronze Material, 1/2 in Bore Diameter, 2 in Outside Diameter, 13 in Overall Length
MI ITEM #00016277
MFR #B932C004016
List Price$361.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Cast Bronze Material, 1/2 in Bore Diameter, 2 in Outside Diameter, 13 in Overall Length
MI ITEM #00016277
MFR #B932C004016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.57/each for your price

Overview

Mfr description
B932C004016 BRZ 13" BAR
  • High-Leaded Tin Bronze CDA 932 SAE 660 83-7-7-3 ASTM B505 Bunting continuous cast bronze bars of C93200 give superior quality and performance.
  • Continuous casting achieves a high density grain structure, free of porosity, resulting in a reduction of tool wear and component rejects.
  • Solid and cored bars are stocked in 13" increments and 105" lengths, and are available in other lengths and non-standard sizes.
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs.
  • Typical Properties: (Not to be used for specification purposes.) Copper: 81.00 – 85.00% Tin: 6.25 – 7.50% Lead: 6.00 – 8.00% Zinc: 2.00 – 4.00%
  • Physical Properties: Continuous Cast Tensile Strength, PSI: 35,000 min. Yield Strength, PSI: 20,000 min. Elongation: 10% min. Brinell Hardness (500 kg load): 65 typical
  • Machinability Rating: 70
  • Minimum Operating Temperature: -450°F Maximum Operating Temperature: 500°F
  • C93200 is a general purpose bearing, bushing and washer material with good anti-frictional properties, moderate load-carrying ability and good machinability.

Specifications

  • Material
    Cast Bronze
  • Bore Diameter
    1/2 in
  • Outside Diameter
    2 in
  • Overall Length
    13 in
  • Material Specification
    SAE 660 (C932)
  • Operating Temperature Range
    -450 to 500 °F
  • Maximum P Value
    4000 psi
  • Maximum PV Value
    75000
  • Max V Value
    750 fp/min
  • Groove Plug Type
    None
  • Standards Met
    83-7-7-3, ASTM B271, ASTM B505, CDA 932
  • UPC_NO
    717905029288

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text