Motion
B932C005009-13

BUNTING BEARINGS LLC
B932C005009-13

Cored Bar Stock - B932 Series, 0.6250 in Bore Diameter, 1.1250 in Outside Diameter, 13.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #00016294
MFR #B932C005009-13
Price$75.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C005009-13

Cored Bar Stock - B932 Series, 0.6250 in Bore Diameter, 1.1250 in Outside Diameter, 13.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #00016294
MFR #B932C005009-13

Mfr description
B932C005009 BRZ 13" BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.15/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • ISO Grade
    SAE 660
  • Length
    13.0000 in
  • Maximum P Value
    4000 psi
  • Maximum PV Value
    75000
  • Outside Diameter
    1.1250 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Groove Plug Type
    None
  • Group & Class
    C93200;SAE 660
  • Inside Diameter Tolerance
    0.5610 to 0.6050 in
  • Manufacturer Catalog Number
    B932C005009
  • Material
    C93200 Bronze, SAE 660 Bronze
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    -450 to +500 °F
  • Outside Diameter Tolerance
    1.1560 to 1.1660 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    No
  • Series
    B932
  • Standards Met
    83-7-7-3, ASTM B271, ASTM B505, CDA 932
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905029493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)