Motion
B932C005010
Cored Bar Stock - B932 Series, 0.6250 in Bore Diameter, 1.2500 in Outside Diameter, 13.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #00016302
MFR #B932C005010
Price$99.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar Stock - B932 Series, 0.6250 in Bore Diameter, 1.2500 in Outside Diameter, 13.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #00016302
MFR #B932C005010

Mfr description
B932C005010 BRZ 13" BAR
  • High-Leaded Tin Bronze CDA 932 SAE 660 83-7-7-3 ASTM B505 Bunting continuous cast bronze bars of C93200 give superior quality and performance.
  • Continuous casting achieves a high density grain structure, free of porosity, resulting in a reduction of tool wear and component rejects.
  • Solid and cored bars are stocked in 13" increments and 105" lengths, and are available in other lengths and non-standard sizes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.20/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • ISO Grade
    SAE 660
  • Length
    13.0000 in
  • Maximum P Value
    4000 psi
  • Maximum PV Value
    75000
  • Outside Diameter
    1.2500 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Groove Plug Type
    None
  • Group & Class
    C93200;SAE 660
  • Inside Diameter Tolerance
    0 5610/0.6050 in
  • Load at Speed
    2.627 MPa, 75000 psi
  • Manufacturer Catalog Number
    B932C005010
  • Material
    C93200 Bronze, SAE 660 Bronze
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    -450 to 500 °F
  • Outside Diameter Tolerance
    1 2810/1.2910 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    No
  • Series
    B932
  • Standards Met
    83-7-7-3, ASTM B271, ASTM B505, CDA 932
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905029585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)