Motion
B932C006008-13

BUNTING BEARINGS LLC
B932C006008-13

Cored Bar Stock - B932 Series, 0.7500 in Bore Diameter, 1.0000 in Outside Diameter, 13.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
MI ITEM #00016356
MFR #B932C006008-13
Your Price$37.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C006008-13

Cored Bar Stock - B932 Series, 0.7500 in Bore Diameter, 1.0000 in Outside Diameter, 13.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
MI ITEM #00016356
MFR #B932C006008-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.96/each(List $52.38)

Overview

Mfr description
B932C006008 BRZ 13" BAR

Specifications

  • Material
    C93200 Bronze, SAE 660 Bronze
  • Bore Diameter
    0.7500 in
  • Outside Diameter Tolerance
    1.0310 to 1.0410 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    13.0000 in
  • Material Specification
    SAE 660 (C932)
  • Operating Temperature Range
    -450 to +500 °F
  • Maximum P Value
    4000 psi
  • Maximum PV Value
    75000
  • Max V Value
    750 fp/min
  • Groove Plug Type
    None
  • ISO Grade
    SAE 660
  • Series
    B932
  • Standards Met
    83-7-7-3, ASTM B271, ASTM B505, CDA 932
  • Type Of Bearing
    Cored Bar Stock
  • Branding
    Bunting
  • Group & Class
    C93200;SAE 660
  • Inside Diameter Tolerance
    0.6860 to 0.7300 in
  • UPC_NO
    717905030123
  • Manufacturer Catalog Number
    B932C006008
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    No
  • Length
    13.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text