Motion
MCB2844
Bearing, Bar, Cored, 660 Cast Bronze
MI ITEM #00017193
MFR #MCB2844
List Price$1,828.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Bar, Cored, 660 Cast Bronze
MI ITEM #00017193
MFR #MCB2844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,828.91/each for your price

Overview

Mfr description
MCB 2844 BRZ BAR

Specifications

  • Material
    Leaded-Tin Bronze
  • Bore Diameter
    1-3/4 in
  • Outside Diameter
    2-3/4 in
  • Overall Length
    13 in
  • Material Specification
    SAE 660 (C932)
  • Operating Temperature Range
    Maximum of +800 °F
  • Maximum P Value
    3000 psi
  • Maximum PV Value
    75000
  • Max V Value
    750 fp/min
  • Groove Plug Type
    None
  • Standards Met
    ASTM B584-78
  • UPC_NO
    781711332269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text