Motion
MS10
Bearing, Bar, Solid, 660 Cast Bronze
Mi Item #00018517
MFR #MS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Bar, Solid, 660 Cast Bronze
Mi Item #00018517
MFR #MS10

Mfr description
MS 10 SOLID BRZ BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum P Value
    3000 psi
  • Maximum PV Value
    75000
  • Outside Diameter
    5/8 in
  • Overall Length
    13 in
  • Weight
    1.50 lbs

Details

  • Material
    Leaded-Tin Bronze
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    Maximum of +800 °F
  • Standards Met
    ASTM B584-78
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)