Motion
B932S000005-13

BUNTING BEARINGS LLC
B932S000005-13

5/8 in OD, 13 in Overall Length, Cast Bronze Material
MI ITEM #00018519
MFR #B932S000005-13
Price$23.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932S000005-13

5/8 in OD, 13 in Overall Length, Cast Bronze Material
MI ITEM #00018519
MFR #B932S000005-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.13/each

Specifications

Dimensions

  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter
    5/8 in
  • Overall Length
    13 in

Details

  • Material
    Cast Bronze
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 °F

Overview

Mfr description
BS 5 SOLID BRZ 13" BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text