Motion
B932S000006
Solid Bar Stock - C93200 Series, 3/4 in OD, 13 in Overall Length, Cast Bronze Material
MI ITEM #00018527
MFR #B932S000006
Price$55.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - C93200 Series, 3/4 in OD, 13 in Overall Length, Cast Bronze Material
MI ITEM #00018527
MFR #B932S000006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.69/each

Specifications

Dimensions

  • Maximum P Value
    4000 psi
  • Maximum PV Value
    75000
  • Outside Diameter
    3/4 in
  • Overall Length
    13 in
  • Weight
    2.10 lbs

Details

  • Manufacturer Catalog Number
    B932S000006
  • Material
    Cast Bronze
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    -450 to 500 °F
  • Product Types
    Solid Round Bar
  • Series
    C93200
  • Standards Met
    83-7-7-3, ASTM B505, CDA 932
  • UPC_NO
    717905055263

Overview

Mfr description
B932S000006-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text