Motion
MS24
Solid Bar Stock - 1-1/2 in OD, 13 in Overall Length, Leaded-Tin Bronze Material
MI ITEM #00018577
MFR #MS24
Price$645.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 1-1/2 in OD, 13 in Overall Length, Leaded-Tin Bronze Material
MI ITEM #00018577
MFR #MS24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$645.87/each

Specifications

Dimensions

  • Length
    13 in
  • Maximum P Value
    3000 psi
  • Maximum PV Value
    75000
  • Outside Diameter
    1-1/2 in
  • Overall Length
    13 in
  • Weight
    7.50 lbs

Details

  • Material
    Leaded-Tin Bronze
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    Maximum of +800 °F
  • Standards Met
    ASTM B584-78
  • UPC_NO
    781711334607

Overview

Mfr description
MS 24 SOLID BRZ BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text