Motion
B932S000018-13

BUNTING BEARINGS LLC
B932S000018-13

2-1/4 in OD, 13 in Overall Length, Cast Bronze Material
MI ITEM #00018630
MFR #B932S000018-13
Your Price$435.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932S000018-13

2-1/4 in OD, 13 in Overall Length, Cast Bronze Material
MI ITEM #00018630
MFR #B932S000018-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$435.14/each(List $459.72)

Overview

Mfr description
BS 18 SOLID BRZ 13" BAR

Specifications

  • Material
    Cast Bronze
  • Outside Diameter
    2-1/4 in
  • Overall Length
    13 in
  • Operating Temperature Range
    -450 to 500 °F
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Max V Value
    750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text