Motion
B932S000024-13

BUNTING BEARINGS LLC
B932S000024-13

3 in OD, 13 in Overall Length, Cast Bronze Material
Mi Item #00018677
MFR #B932S000024-13
Price$914.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932S000024-13

3 in OD, 13 in Overall Length, Cast Bronze Material
Mi Item #00018677
MFR #B932S000024-13

Mfr description
BS 24 SOLID BRZ 13" BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.06/each

Specifications

Dimensions

  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter
    3 in
  • Overall Length
    13 in

Details

  • Material
    Cast Bronze
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)