Motion
B932S000040-13

BUNTING BEARINGS LLC
B932S000040-13

127 mm OD, 13 in Overall Length, Cast Bronze Material
MI ITEM #00018742
MFR #B932S000040-13
List Price$2,246.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932S000040-13

127 mm OD, 13 in Overall Length, Cast Bronze Material
MI ITEM #00018742
MFR #B932S000040-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,246.72/each for your price

Overview

Mfr description
BS 40 SOLID BRZ 13" BAR

Specifications

  • Material
    Cast Bronze
  • Outside Diameter
    127 mm
  • Overall Length
    13 in
  • Operating Temperature Range
    -450 to 500 °F
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Max V Value
    750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text