Motion
B932S000048
Solid Bar Stock - C93200 Series, 6 in OD, 13 in Overall Length, Cast Bronze Material
Mi Item #00018758
MFR #B932S000048
Price$3,630.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - C93200 Series, 6 in OD, 13 in Overall Length, Cast Bronze Material
Mi Item #00018758
MFR #B932S000048

Mfr description
BS 48 SOLID BRZ 13" BAR
  • High-Leaded Tin Bronze CDA 932 SAE 660 83-7-7-3 ASTM B505
  • Bunting continuous cast bronze bars of C93200 give superior quality and performance.
  • Continuous casting achieves a high density grain structure, free of porosity, resulting in a reduction of tool wear and component rejects.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,630.49/each

Specifications

Dimensions

  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter
    6 in
  • Overall Length
    13 in
  • Weight
    124.20 lbs

Details

  • Manufacturer Catalog Number
    B932S000048
  • Material
    Cast Bronze
  • Material Specification
    ASTM B505
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 °F
  • Product Types
    Solid Round Bar
  • Series
    C93200
  • Standards Met
    ASTM B505, SAE 660
  • UPC_NO
    717905057786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)