1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BUNTING BEARINGS LLC
B932C008024-105
1 in Bore Diameter, 3 in Outside Diameter, 105 in Overall Length, Continuous Cast Bronze Material
Mi Item #
00021165
MFR #
B932C008024-105
Price
$4,588.57
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Bronze
Cored Bar Stock
BUNTING BEARINGS LLC B932C008024-105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUNTING BEARINGS LLC
B932C008024-105
1 in Bore Diameter, 3 in Outside Diameter, 105 in Overall Length, Continuous Cast Bronze Material
Mi Item #
00021165
MFR #
B932C008024-105
Mfr description
1 X 3 X 105" BRZ BAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,588
.57
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1 in
Outside Diameter
3 in
Overall Length
105 in
Details
Material
Continuous Cast Bronze
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items