Motion
B932C008028-105

BUNTING BEARINGS LLC
B932C008028-105

Cored Bar Stock - B932 Series, 1.0000 in Bore Diameter, 3.5000 in Outside Diameter, 105.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
MI ITEM #00021171
MFR #B932C008028-105
Price$7,734.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C008028-105

Cored Bar Stock - B932 Series, 1.0000 in Bore Diameter, 3.5000 in Outside Diameter, 105.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
MI ITEM #00021171
MFR #B932C008028-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,734.32/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • ISO Grade
    SAE 660
  • Length
    105.0000 in
  • Maximum P Value
    27.58 MPa
  • Maximum PV Value
    2.627 MPa, 75,000 psi
  • Outside Diameter
    3.5000 in
  • Overall Length
    105.0000 in

Details

  • Branding
    Bunting
  • Group & Class
    C93200;SAE 660
  • Inside Diameter Tolerance
    0.9360 to 0.9800 in
  • Material
    C93200 Bronze, SAE 660 Bronze
  • Max V Value
    750 sfpm, 228.6
  • Operating Temperature Range
    -267.78 to 260 °C, -450 to 500 °F
  • Outside Diameter Tolerance
    3.5340 to 3.5440 in
  • Product Types
    Bronze Cored Bar Stock
  • Series
    B932
  • Standards Met
    ASTM B505, SAE 660
  • Type Of Bearing
    Cored Bar Stock

Overview

Mfr description
1 X 3 1/2 X 105" BRZ BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text