Motion
B932C011013-105

BUNTING BEARINGS LLC
B932C011013-105

1-5/16 in Bore Diameter, 1-5/8 in Outside Diameter, Continuous Cast Bronze Material
MI ITEM #00021261
MFR #B932C011013-105
Your Price$465.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C011013-105

1-5/16 in Bore Diameter, 1-5/8 in Outside Diameter, Continuous Cast Bronze Material
MI ITEM #00021261
MFR #B932C011013-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$465.58/each(List $642.50)

Overview

Mfr description
1 3/8 X 1 5/8 X 105" BRZ BAR

Specifications

  • Material
    Continuous Cast Bronze
  • Bore Diameter
    1-5/16 in
  • Outside Diameter
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text