Motion
B932C012036-105

BUNTING BEARINGS LLC
B932C012036-105

Cored Bar Stock - B932 Series, 1.5000 in Bore Diameter, 4.5000 in Outside Diameter, 105.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
MI ITEM #00021336
MFR #B932C012036-105
Price$14,358.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C012036-105

Cored Bar Stock - B932 Series, 1.5000 in Bore Diameter, 4.5000 in Outside Diameter, 105.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
MI ITEM #00021336
MFR #B932C012036-105

Mfr description
1 1/2 X 4 1/2 X 105" BRZ BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,358.81/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • ISO Grade
    SAE 660
  • Length
    105.0000 in
  • Maximum P Value
    27.58 MPa
  • Maximum PV Value
    2.627 MPa, 75,000 psi
  • Outside Diameter
    4.5000 in
  • Overall Length
    105.0000 in

Details

  • Branding
    Bunting
  • Group & Class
    C93200;SAE 660
  • Inside Diameter Tolerance
    1.3910 to 1.4530 in
  • Load at Speed
    4000 psi
  • Manufacturer Catalog Number
    B932C012036
  • Material
    C93200 Bronze, SAE 660 Bronze
  • Max V Value
    750 sfpm, 228.6
  • Operating Temperature Range
    -267.78 to 260 °C, -450 to 500 °F
  • Outside Diameter Tolerance
    4.5550 to 4.5710 in
  • Product Types
    Bronze Cored Bar Stock
  • Series
    B932
  • Standards Met
    ASTM B505, CDA 932, SAE 660
  • Type Of Bearing
    Cored Bar Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)