Motion
B932C014020-105

BUNTING BEARINGS LLC
B932C014020-105

1-3/4 in Bore Diameter, 2-1/2 in Outside Diameter, 105 in Overall Length, Bronze Material
Mi Item #00021375
MFR #B932C014020-105
Price$2,831.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C014020-105

1-3/4 in Bore Diameter, 2-1/2 in Outside Diameter, 105 in Overall Length, Bronze Material
Mi Item #00021375
MFR #B932C014020-105

Mfr description
1 3/4X2 1/2X105" BRZ BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,831.72/each

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • Outside Diameter
    2-1/2 in
  • Overall Length
    105 in

Details

  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)