Motion
B932C016026-105

BUNTING BEARINGS LLC
B932C016026-105

1 in Bore Diameter, 3-1/4 in Outside Diameter, Continuous Cast Bronze Material
MI ITEM #00021447
MFR #B932C016026-105
List Price$4,665.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C016026-105

1 in Bore Diameter, 3-1/4 in Outside Diameter, Continuous Cast Bronze Material
MI ITEM #00021447
MFR #B932C016026-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,665.15/each for your price

Overview

Mfr description
2 X 3 1/4 X 105" BRZ BAR

Specifications

  • Material
    Continuous Cast Bronze
  • Bore Diameter
    1 in
  • Outside Diameter
    3-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text