1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BUNTING BEARINGS LLC
B932C020036-105
2-1/2 in Bore Diameter, 4-1/2 in Outside Diameter, 105 in Overall Length, Continuous Cast Bronze Material
MI ITEM #
00021559
MFR #
B932C020036-105
List Price
$9,968.67
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Bronze
Cored Bar Stock
BUNTING BEARINGS LLC B932C020036-105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUNTING BEARINGS LLC
B932C020036-105
2-1/2 in Bore Diameter, 4-1/2 in Outside Diameter, 105 in Overall Length, Continuous Cast Bronze Material
MI ITEM #
00021559
MFR #
B932C020036-105
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9,968.67
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2 1/2 X 4 1/2 X 105" BRZ BAR
Specifications
Material
Continuous Cast Bronze
Bore Diameter
2-1/2 in
Outside Diameter
4-1/2 in
Overall Length
105 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data