Motion
B954C036060
Cored Bar - Cast Aluminum Bronze Material, 4-1/2 in Bore Diameter, 7-1/2 in Outside Diameter, 13 in Overall Length
MI ITEM #00023956
MFR #B954C036060
List Price$3,486.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Cast Aluminum Bronze Material, 4-1/2 in Bore Diameter, 7-1/2 in Outside Diameter, 13 in Overall Length
MI ITEM #00023956
MFR #B954C036060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,486.39/each for your price

Overview

Mfr description
4-1/2 X 7-1/2 X 13" BRZ BAR

Specifications

  • Material
    Cast Aluminum Bronze
  • Bore Diameter
    4-1/2 in
  • Outside Diameter
    7-1/2 in
  • Overall Length
    13 in
  • Material Specification
    C954
  • Operating Temperature Range
    -450 to +1200 °F, -450 to +750 °F
  • Maximum P Value
    6000 psi
  • Maximum PV Value
    125000
  • Max V Value
    250 fp/min
  • Groove Plug Type
    None
  • Standards Met
    ASTM B271, ASTM B505, CDA 954 9C
  • UPC_NO
    717905190865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text