Motion
RB4010UUC0

THK AMERICA INC
RB4010UUC0

40 mm Bore Diameter, 65 mm Outside Diameter, 10 mm Overall Width
Mi Item #00033984
MFR #RB4010UUC0
Price$166.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB4010UUC0

40 mm Bore Diameter, 65 mm Outside Diameter, 10 mm Overall Width
Mi Item #00033984
MFR #RB4010UUC0

Mfr description
RB4010UUC0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.65/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    65 mm
  • Overall Width
    10 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)