Motion

Cylindrical Bearings

Motion's cylindrical roller bearing bore types include straight, cylindrical, tapered, and more. There are options for bore diameter, outside diameter, and overall widths. Cylindrical roller bearings are a type of rolling-element bearing that utilize cylindrical rollers to facilitate smooth, low-friction linear motion between components. Cylindrical roller bearings carry heavy radial loads and light thrust loads at high speeds. They also accommodate fast acceleration. Cylindrical roller bearings are the most basic type of roller bearing and use rollers instead of balls as a rolling element. These rollers are slightly crowned and have a greater length than width. Most cylindrical roller bearings are single row with a cage that houses and spaces the rollers. They are ideal for heavy radial loads at high speeds. Full-complement bearings do not contain a cage, and as a result, often house additional rollers. This design works well with heavier loads at lower speeds. High-capacity cylindrical roller bearings are designed to handle the heaviest loads at high speeds.

Filter

16,792 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 16792

Compare Up to 3 ItemsCompare Items (0/3)